PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

NEMA Device Plate, Gray, Steel, Plates

LEGRAND| Zoro #: G0670381| Mfr #: DS4047C-DG

$7.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Channels: 2Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670381 Mfr #: DS4047C-DG
Color: GrayNumber of Channels: 2
Material: SteelMounting: -
Height: 2.2"For Use With: DS4000 Raceway
Includes: -Item: NEMA Device Plate
Backing: -Length: 6"
Fittings Sub-Category: PlatesWidth: 2.9"
Standards: UL cULCountry of Origin (subject to change): United States

Description

NEMA Device Plate, Number of Channels 2, Height 2.2 In., Width 2.9 In., Length 6 In., Color Gray, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes -

Reviews