PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Panel Connector, Gray, Steel, Connectors

LEGRAND| Zoro #: G1074464| Mfr #: G6086

$19.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Panel ConnectorNumber of Channels: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074464 Mfr #: G6086
Color: GrayItem: Panel Connector
Number of Channels: -Backing: -
Material: SteelMounting: Screw
Fittings Sub-Category: ConnectorsFor Use With: 6000 Raceway
Includes: -Standards: UL CSA
Country of Origin (subject to change): United States

Description

Panel Connector, Color Gray, Material Steel, Mounting Screw, Backing -, Standards UL CSA, For Use With 6000 Raceway, Includes -

Reviews