KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Ground Monitoring Plug 3P 4W 125/250VAC, Min. Qty 10

LEGRAND| Zoro #: G1739656| Mfr #: L1420PGCM

$29.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cord Size: 0.385" to 1.150"
Voltage: 125/250VAC
Wiring Style: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739656 Mfr #: L1420PGCM
Cord Size: 0.385" to 1.150"Voltage: 125/250VAC
Wiring Style: StandardNumber of Wires: 4
Phase: 3Grade: Specification
Material: NylonColor: Black/White
Amps: 20Antimicrobial: No
Special Features: Moisture, Dust and Weather ResistantNumber of Poles: 3
NEMA Configuration: L14-20PStandards: cULus/FSUL
Shrouded / Non-Shrouded: Non-ShroudedItem: Ground Continuity Monitoring Plug
Country of Origin (subject to change): Mexico

Description

Ground Continuity Monitoring Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Specification Grade, Voltage 125/250VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration L14-20P, Color Black/White, 20 Amps, Cord Size 0.385 In. to 1.150 In., 3 Phase, Material Nylon, Antimicrobial No, Special Features Moisture, Dust and Weather Resistant

Reviews