Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3 Wire Ground Monitoring Plug 125VAC 30A
  • Zoro #: G0254265
  • Mfr #: L530PGCM
$35.24
  • Antimicrobial: No
  • Voltage - Plugs and Receptacles: 125VAC
  • Amps: 30
See full product details
Orders over $50 ship free.

Legrand #L530PGCM Specifications

  • Zoro #: G0254265
  • Mfr #: L530PGCM
Antimicrobial: No Voltage - Plugs and Receptacles: 125VAC
Amps: 30 Item: Ground Continuity Monitoring Plug
Amps - Plugs and Receptacles: 30 Color: Black/White
Special Features: Moisture, Dust and Weather Resistant Voltage: 125VAC
HP: - Item - Plugs and Receptacles: Ground Continuity Monitoring Plug
NEMA Configuration: L5-30P Phase: 1
Number of Wires: 3 Material: Nylon
Corrosion Resistant: No Standards: cULus/FSUL
Grade: Specification Color - Plugs and Receptacles: Black/White
Shrouded / Non-Shrouded: Non-Shrouded Wiring Style: Standard
Cord Size: 0.385" to 1.150" Number of Poles: 2
Grade - Plugs and Receptacles: Specification NEMA Plug Configuration - Plugs and Receptacles: L5-30P
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Here is some additional information about Legrand Ground Continuity Monitoring Plug. Voltage: 125VAC, Amps: 30, Number Of Wires: 3.

Reviews of Legrand #L530PGCM