3 Wire Ground Monitoring Plug 250VAC 20A

LEGRAND| Zoro #: G1325116| Mfr #: L620PGCM

$22.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ground Continuity Monitoring Plug
HP: -
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325116 Mfr #: L620PGCM
Item: Ground Continuity Monitoring PlugHP: -
Phase: 1Antimicrobial: No
Amps: 20Standards: cULus/FSUL
Cord Size: 0.385" to 1.150"Voltage: 250VAC
NEMA Configuration: L6-20PGrade: Specification
Wiring Style: StandardNumber of Poles: 2
Number of Wires: 3Material: Nylon
Special Features: Moisture, Dust and Weather ResistantShrouded / Non-Shrouded: Non-Shrouded
Color: Black/WhiteCountry of Origin (subject to change): Mexico

Description

Ground Continuity Monitoring Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Specification Grade, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L6-20P, Color Black/White, 20 Amps, Cord Size 0.385 In. to 1.150 In., 1 Phase, HP -, Material Nylon, Antimicrobial No, Special Features Moisture, Dust and Weather Resistant

Reviews