30A Ground Monitoring Plug 2P 3W 250VAC L6-30P BK/WT

LEGRAND| Zoro #: G0326663| Mfr #: L630PGCM

$31.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ground Continuity Monitoring Plug
Phase: 1
Antimicrobial: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0326663 Mfr #: L630PGCM
Item: Ground Continuity Monitoring PlugPhase: 1
Antimicrobial: NoAmps: 30
Standards: cULus/FSULCord Size: 0.385" to 1.150"
Voltage: 250VACNEMA Configuration: L6-30P
Grade: SpecificationWiring Style: Standard
Number of Poles: 2Number of Wires: 3
Material: NylonSpecial Features: Moisture, Dust and Weather Resistant
Shrouded / Non-Shrouded: Non-ShroudedColor: Black/White
Country of Origin (subject to change): Mexico

Description

Ground Continuity Monitoring Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Specification Grade, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L6-30P, Color Black/White, 30 Amps, Cord Size 0.385 In. to 1.150 In., 1 Phase, Material Nylon, Antimicrobial No, Special Features Moisture, Dust and Weather Resistant

Reviews