15A Ground Monitoring Plug 2P 3W 277VAC L7-15P BK/WT

LEGRAND| Zoro #: G2269741| Mfr #: L715PGCM

$27.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ground Continuity Monitoring Plug
Phase: 1
Antimicrobial: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269741 Mfr #: L715PGCM
Item: Ground Continuity Monitoring PlugPhase: 1
Antimicrobial: NoAmps: 15
Standards: cULus/FSULCord Size: 0.230" to 0.720"
Voltage: 277VACNEMA Configuration: L7-15P
Grade: SpecificationWiring Style: Standard
Number of Poles: 2Number of Wires: 3
Material: NylonSpecial Features: Moisture, Dust and Weather Resistant
Shrouded / Non-Shrouded: Non-ShroudedColor: Black/White
Country of Origin (subject to change): Mexico

Description

Ground Continuity Monitoring Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Specification Grade, Voltage 277VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L7-15P, Color Black/White, 15 Amps, Cord Size 0.230 In. to 0.720 In., 1 Phase, Material Nylon, Antimicrobial No, Special Features Moisture, Dust and Weather Resistant

Reviews