Prewired Raceway, 12 Outlets, Ivory

LEGRAND| Zoro #: G1552232| Mfr #: V20IG606

$89.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outlet Center Distance: 6"Series: Plugmold(R)Receptacle Type: NEMA 5-15R, NEMA 5-20R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1552232 Mfr #: V20IG606
Outlet Center Distance: 6"Series: Plugmold(R)
Receptacle Type: NEMA 5-15R, NEMA 5-20RIncludes: Blank End Fittings
Color: IvoryMaterial: Aluminum
Amps: 15Number of Outlets: 12
Length: 6 ft.Item: Prewired Raceway
Standards: UL listed, CUL listedOptional Entrance Fitting: Back Feed Box, Entrance End Fitting
Number of Circuits: 1Mounting Style: Screw Through Base or Supporting Clip
Country of Origin (subject to change): United States

Description

Prewired Raceway, Series Plugmold(R), Receptacle Type NEMA 5-15R, NEMA 5-20R, Number of Outlets 12, Outlet Center Distance 6 In., Amps 15, Number of Circuits 1, Optional Entrance Fitting Back Feed Box, Entrance End Fitting, Length 6 ft., Color Ivory, Material Aluminum, Mounting Style Screw Through Base Or Supporting Clip, Includes Blank End Fittings, Standards UL Listed, cUL Listed

Reviews