Legrand
3 Wire Ground Monitoring Straight Blade Plug 125VAC 15A
Mfr # PS5266XGCM
Zoro # G1625924
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Specification
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
Explore More Products
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 15A PS5666XGCM
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 20A PS5366XGCM
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 250VAC 20A PS5466XGCM
- LEGRAND 3 Wire Ground Monitoring Plug 250VAC 20A L620PGCM
- LEGRAND 3 Wire Ground Monitoring Plug 125VAC 30A L530PGCM
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A HBL7977
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A HBL8462C
- MARINCO Cs8265N Marinco 50A 250V Plug CS8265N
- LEVITON Straight Blade Plug 5466-C
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval AS515P
- BRYANT Straight Blade Plug, Industrial/Commercial, Internal Grounding, 15A, 125V, 5-15P, Yellow 5965BY
- Legrand Straight Blade Plugs