KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Raceway, Series 2300, 5 ft., Ivory

LEGRAND| Zoro #: G0605561| Mfr #: 2300BAC

$20.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.25"
Series: 2300
Cover Type: Snap On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605561 Mfr #: 2300BAC
Width: 2.25"Series: 2300
Cover Type: Snap OnColor: Ivory
Connector Type: Entrance endLength: 5 ft.
Item: RacewayFinish: Durable
Height: 0.69"Material: PVC
Number of Channels: 1Standards: UL File E147128, CSA Certified, CE Compliant
Country of Origin (subject to change): United States

Description

Raceway, Series 2300, Number of Channels 1, Connector Type Entrance end, Cover Type Snap On, Material PVC, Length 5 ft., Height 0.69 In., Width 2.25 In., Color Ivory, Finish Durable, Standards UL File E147128, CSA Certified, CE Compliant

Reviews