Single Receptacle Cover, Gray

LEGRAND| Zoro #: G0974592| Mfr #: G3027AE

$8.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.75"
Fittings Sub-Category: Covers
Item: Single Receptacle Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974592 Mfr #: G3027AE
Width: 2.75"Fittings Sub-Category: Covers
Item: Single Receptacle CoverFor Use With: 3000 Raceway
Color: GrayHeight: 1.5"
Length: 4.5"Material: steel
Country of Origin (subject to change): United States

Description

Single Receptacle Cover, Height 1.5 In., Width 2.75 In., Length 4.5 In., Color Gray, Material Steel, For Use With 3000 Raceway

Reviews