Single Receptacle Cover, Ivory

LEGRAND| Zoro #: G0522277| Mfr #: V3033JE

$8.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryItem: Single Receptacle CoverLength: 4.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0522277 Mfr #: V3033JE
Color: IvoryItem: Single Receptacle Cover
Length: 4.5"Fittings Sub-Category: Covers
Width: 2.75"Height: 1.5"
For Use With: 3000 RacewayMaterial: Steel
Country of Origin (subject to change): United States

Description

Single Receptacle Cover, Height 1.5 In., Width 2.75 In., Length 4.5 In., Color Ivory, Material Steel, For Use With 3000 Raceway

Reviews