DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Surge Protection Device, 3 Phase, 120/208V

LEGRAND| Zoro #: G1213037| Mfr #: PA120Y

$275.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 6.31"
Nominal Discharge Current: 10kA
Max. Surge Current Per Phase: 80kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1213037 Mfr #: PA120Y
Length: 6.31"Nominal Discharge Current: 10kA
Max. Surge Current Per Phase: 80kAModular / Nonmodular: Nonmodular
Modes of Protection: L-G, L-L, L-N, N-GIncludes: Protection Status Indicator, Short Circuit and Thermal Fusing
Voltage: 120/208VAC WyeJoules: 1100
Width: 4.75"Number of Wires: 5
Depth: 3.56"Enclosure Material: Plastic
Number of Poles: 3Enclosure NEMA Rating: 4X
Voltage Protection Rating: 700V (N-G), 800V (L-G, L-N), 1500V (L-L)Filtering / Nonfiltering: Nonfiltering
Phase: 3Short Circuit Current Rating: 5kA
Standards: UL1449, CSA C22.2 No. 8Max. Surge Current Per Mode: 160kA
Mounting Style: SurfaceItem: Surge Protection Device
Max. Continuing Operating Voltage: 150/300VACCountry of Origin (subject to change): United States

Description

Hardwired Surge Protection, Panel, Location Type 2, Nominal Discharge Current 5kA, Voltage 120/208, Phase 3Y, Wire 5, Number of Poles 3, Max. Surge Current Per Phase 80kA, Max. Surge Current Per Mode 160kA, Max. Continuing Operating Voltage 130/260V, Voltage Protection Rating 800V L-N, Short Circuit Current Rating 5kA, Modes of Protection All-Mode, Mounting Style Surface, Material of Construction Plastic, Enclosure Type 4X, Length 6.3125 In., Width 4.75 In., Depth 3.5625 In.

Reviews