KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Surge Protection Device, 3 Phase, 277/480V

LEGRAND| Zoro #: G1363205| Mfr #: PA277Y

$328.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.75"
Phase: 3
Voltage: 277/480VAC Wye
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363205 Mfr #: PA277Y
Width: 4.75"Phase: 3
Voltage: 277/480VAC WyeJoules: 1900
Max. Surge Current Per Phase: 80kAFiltering / Nonfiltering: Nonfiltering
Number of Poles: 3Item: Surge Protection Device
Enclosure NEMA Rating: 4XMax. Continuing Operating Voltage: 320/640VAC
Mounting Style: SurfaceEnclosure Material: Plastic
Nominal Discharge Current: 10kAModular / Nonmodular: Nonmodular
Number of Wires: 5Includes: Protection Status Indicator, Short Circuit and Thermal Fusing
Max. Surge Current Per Mode: 160kALength: 6.31"
Modes of Protection: L-G, L-L, L-N, N-GDepth: 3.56"
Short Circuit Current Rating: 5kAVoltage Protection Rating: 1200V (L-L, L-N, N-G), 2000V (L-G)
Standards: UL1449, CSA C22.2 No. 8Country of Origin (subject to change): United States

Description

Hardwired Surge Protection, Panel, Location Type 2, Nominal Discharge Current 5kA, Voltage 277/480, Phase 3Y, Wire 5, Number of Poles 3, Max. Surge Current Per Phase 80kA, Max. Surge Current Per Mode 160kA, Max. Continuing Operating Voltage 320/640V, Voltage Protection Rating 1200V, Short Circuit Current Rating 5kA, Modes of Protection All-Mode, Mounting Style Surface, Material of Construction Plastic, Enclosure Type 4X, Length 6.3125 In., Width 4.75 In., Depth 3.5625 In.

Reviews