KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tee, DS4000 Series Raceway, Tees

LEGRAND| Zoro #: G1810094| Mfr #: DS4015-DV

$84.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8.9"
Color: Ivory
Length: 8.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1810094 Mfr #: DS4015-DV
Width: 8.9"Color: Ivory
Length: 8.5"Height: 2.2"
Item: TeeFor Use With: DS4000 Raceway
Fittings Sub-Category: TeesMaterial: steel
Number of Channels: 2Standards: UL cUL
Country of Origin (subject to change): United States

Description

Tee, Number of Channels 2, Height 2.2 In., Width 8.9 In., Length 8.5 In., Color Ivory, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes -

Reviews