KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tee, Ivory, Tees

LEGRAND| Zoro #: G1163407| Mfr #: 40N2F15V

$17.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8.56"
Fittings Sub-Category: Tees
Item: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163407 Mfr #: 40N2F15V
Width: 8.56"Fittings Sub-Category: Tees
Item: TeeFor Use With: 40N2 Raceway
Color: IvoryHeight: 2"
Length: 12.937"Material: PVC
Country of Origin (subject to change): United States

Description

Tee, Height 2 In., Width 8.56 In., Length 12.937 In., Color Ivory, Material PVC, For Use With 40N2 Raceway

Reviews