KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Clip, Gray, Steel, Clips

LEGRAND| Zoro #: G2168451| Mfr #: DS4000WC

$1.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.78"
Color: Gray
Length: 2.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168451 Mfr #: DS4000WC
Width: 1.78"Color: Gray
Length: 2.75"Height: 1.58"
Item: Wire ClipFor Use With: DS4000 Raceway
Fittings Sub-Category: ClipsMaterial: steel
Number of Channels: 2Standards: UL cUL
Country of Origin (subject to change): United States

Description

Wire Clip, Number of Channels 2, Height 1.58 In., Width 1.78 In., Length 2.75 In., Color Gray, Material Steel, Mounting -, Backing -, Standards UL CUL, For Use With DS4000 Raceway, Includes -

Reviews