Legris
Male Connector, Tube 6mm, Pipe 1/4In, PK10
Mfr # 3175 06 13
Zoro # G2745802
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 6mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Basic Material Plastic/Metal Combination
Explore More Products
- LEGRIS Fractional Push-to-Connect Fitting 3180 60 00
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK 3175 60 14
- LEGRIS Male Conn, 10mm ODx1/2 NPT, PK10 3175 10 22
- LEGRIS Nickel Plated Brass Male Branch Tee, 5/16 in Tube Size 3608 08 13
- LEGRIS Nickel Plated Brass Union, 5/16 in Tube Size 3606 08 00
- LEGRIS Bulkhead Union, Outside Dia 6mm, PK10 3116 06 00
- LEGRIS Male Elbow, Tube 5/16In, Pipe 1/8In, PK10 3113 08 11
- LEGRIS Male Elbow, Tube 6mm, Pipe 1/8 In, PK10 3133 06 10
- LEGRIS Male Connector, 3/16 In OD, 260 PSI, PK10 3175 55 14
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x 3/8 in. Male Pipe Thread 90-Degree Elbow FSBME1238
- TECHNIFIT Fitting, PTC, Male Straight Hex, 8mm x 1/4" Male BSPT (R) PC08-02
- Legris Tube Fittings