Legris
Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD x 1/8 in Pipe Size, Black, 10 PK
Mfr # 3175 56 11
Zoro # G1931702
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Nylon
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Push-to-Connect x MNPT
- Tube Size 1/4 in
Explore More Products
- LEGRIS Male Run Tee, Thread 1/2 In BSPP, PK5 3193 14 21
- LEGRIS Male Elbow, Tube 3/8In, Pipe 1/8In, PK10 3113 60 11
- LEGRIS Swivel Elbow, Pipe 3/8", Tube 5/8 VS369PTCR-10-6
- LEGRIS Male Connector, 8mm OD, 290 PSI, PK10 3101 08 10
- LEGRIS Female Connector, 3/8 In OD, 290 PSI, PK10 3014 60 14
- LEGRIS Male Connector, 4mm OD, 290 PSI, PK10 3101 04 13
- LEGRIS Extended Male Elbow, 1/8 In NPT, PK10 3129 04 11
- LEGRIS Straight Union, Outside Dia 14mm, PK10 3106 14 00
- LEGRIS Metric Push-to-Connect Fitting 3136 04 13
- SHARKBITE DZR Brass Male Connector, 2 in Tube Size UXL115450M
- FAST FANS Push to Connect 0.25 x 0.37 in. Dia. MIP Adapter FA152893
- Legris Tube Fittings