Legris
Nylon Male Connector, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK
Mfr # 3175 56 14
Zoro # G1429461
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Nylon
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Push-to-Connect x MNPT
- Tube Size 1/4 in
Explore More Products
- LEGRIS Nickel Plated Brass Male Connector, 1/2 in Tube Size 3675 62 22
- LEGRIS Fractional Push-to-Connect Fitting 3166 08 60
- LEGRIS Nickel Plated Brass 90 Degree Male Swivel Elbow, 12mm Tube Size 3609 12 21
- LEGRIS Bulkhead Union, 3/8 In OD, PSI 290, PK10 3116 60 00
- LEGRIS Female Elbow, Thread 1/4 In NPT, PK10 3009 60 14
- LEGRIS Nickel Plated Brass Bulkhead Union, 1/4 in Tube Size 3616 06 00
- LEGRIS Fractional Push-to-Connect Fitting 3091 04 11
- LEGRIS Fractional Push-to-Connect Fitting 3113 04 11
- LEGRIS Union Y, 4mm x 6mm, PK10 3140 04 06
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 6mm x M12 PL06-M12
- TECTITE BY APOLLO 3/4 in. x 3/4 in. Brass Push-To-Connect Inlets with 2-Port Open Manifold 1/2 in. Outlets FSBM2PTO
- Legris Push-to-Connect Tube Fittings