Legris
Male Cnctr, PushCX, 1/4", Tube x MNPT, PK10
Mfr # 3175 56 18
Zoro # G0824564
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Basic Material Metal
Explore More Products
- LEGRIS Female Connector, Pipe Size 1/8 In, PK10 3114 06 10
- LEGRIS Nickel Plated Brass Male Connector, 3/8 in Tube Size 3675 60 18
- LEGRIS Female Connector, 1/4 In OD, 290 PSI, PK10 3014 56 14
- LEGRIS Plug, Red, 1/8 In OD, PSI 290, PK10 3126 53 00
- LEGRIS Plug-In Elbow, 5/32 In x 1/4 In, PK10 3182 04 56
- LEGRIS Nickel Plated Brass Male Connector, 5/16 in Tube Size 3675 08 10
- LEGRIS Fractional Push-to-Connect Fitting 3148 56 11
- LEGRIS Metric Push-to-Connect Fitting 3091 08 13
- LEGRIS Fractional Push-to-Connect Fitting 3091 60 14
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/4" MBSPT ZUSA-PTC-PBT-249
- PARKER Fitting, Union Wye, 1-7/16", Polymer 6340 06 00WP2
- Legris Push-to-Connect Tube Fittings