Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8" x 1/2" Tube x MNPT SS 90 Degree Compact Elbow PK 2
  • Zoro #: G0294874
  • Mfr #: 3889 62 18
$282.00 ($141.00/unit)
  • Basic Pipe Fitting Shape: Elbow
  • Hex Size: 22mm
  • Item: 90 Degree Compact Elbow
See full product details
This item ships free.

Legris #3889 62 18 Specifications

  • Zoro #: G0294874
  • Mfr #: 3889 62 18
Basic Pipe Fitting Shape: Elbow Hex Size: 22mm
Item: 90 Degree Compact Elbow Fitting Connection Type: Tube x MNPT
Tube Size: 1/2" Basic Pipe Fitting Material: Metal
Pipe Fitting Connection Type: Tube x MNPT Pipe Size - Pipe Fitting: 3/8"
Specific Pipe Fitting Shape: 90 Degrees Elbow Tube Fitting Material: 316 Stainless Steel
Specific Fitting Shape: 90 Degrees Elbow Max. Pressure: 290 psi
Pipe Size (Fittings): 1/2" x 3/8" Temp. Range: -4 Degrees to 250 Degrees F
Standards: R.1935-2004 & FDA, PED 97/23/EC, ATEX, ROHS Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Compact Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 3/8 In., Tube Size 1/2 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 22mm, Package Quantity 2

Technical Guides

Restrictions and Compliance

Reviews of Legris #3889 62 18