1/2" Tube x MNPT SS 90 Degree Compact Elbow PK 2

LEGRIS| Zoro #: G2048654| Mfr #: 3889 62 22

$128.29 /pk

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Max. Pressure: 290 psi
Fitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048654 Mfr #: 3889 62 22
Pipe Size (Fittings): 1/2"Max. Pressure: 290 psi
Fitting Connection Type: Tube x MNPTSpecific Fitting Shape: 90 Degrees Elbow
Tube Fitting Material: 316 Stainless SteelHex Size: 22mm
Basic Fitting Shape: ElbowTube Size: 1/2"
Basic Fitting Material: MetalTemp. Range: -4 Degrees to 250 Degrees F
Country of Origin (subject to change): France

Description

Compact Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/2 In., Tube Size 1/2 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 22mm, Package Quantity 2

Reviews