1/4" Tube x MNPT SS 90 Degree Compact Elbow PK 2

LEGRIS| Zoro #: G0659897| Mfr #: 3889 06 14

$84.84 /pk

This item ships free. Details.Standard ground shipping.
Details:
Hex Size: 14mm
Temp. Range: -4 Degrees to 250 Degrees F
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659897 Mfr #: 3889 06 14
Hex Size: 14mmTemp. Range: -4 Degrees to 250 Degrees F
Tube Size: 1/4"Item: Compact Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees ElbowFitting Connection Type: Tube x MNPT
Tube Fitting Material: 316 Stainless SteelPipe Size (Fittings): 1/4"
Basic Fitting Material: MetalMax. Pressure: 290 psi
Basic Fitting Shape: ElbowCountry of Origin (subject to change): France

Description

Compact Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 14mm, Package Quantity 2

Reviews