Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/8" Tube x MNPT SS 90 Degree Compact Elbow PK 2

LEGRIS| Zoro #: G0568486| Mfr #: 3889 60 18

$131.02 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Tube Fitting Material: 316 Stainless Steel
Hex Size: 19mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568486 Mfr #: 3889 60 18
Max. Pressure: 290 psiTube Fitting Material: 316 Stainless Steel
Hex Size: 19mmPipe Size (Fittings): 3/8"
Specific Fitting Shape: 90 Degrees ElbowFitting Connection Type: Tube x MNPT
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Temp. Range: -4 Degrees to 250 Degrees FItem: Compact Elbow, 90 Degrees
Tube Size: 3/8"Country of Origin (subject to change): France

Description

Compact Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 19mm, Package Quantity 2

Reviews