1/8" x 5/32" Tube x MNPT SS 90 Degree Elbow PK 2

LEGRIS| Zoro #: G1752886| Mfr #: 3809 04 11

$131.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: 316 Stainless Steel
Hex Size: 11mm
Pipe Size (Fittings): 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1752886 Mfr #: 3809 04 11
Tube Fitting Material: 316 Stainless SteelHex Size: 11mm
Pipe Size (Fittings): 1/8"Basic Fitting Shape: Elbow
Basic Fitting Material: MetalSpecific Fitting Shape: 90 Degrees Elbow
Tube Size: 5/32"Max. Pressure: 290 psi
Fitting Connection Type: Tube x MNPTTemp. Range: -4 Degrees to 250 Degrees F
Item: Elbow, 90 DegreesCountry of Origin (subject to change): France

Description

Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/32 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 11mm, Package Quantity 2

Reviews