1/8" x 1/4" Tube x MNPT SS 90 Degree Compact Elbow PK 2

LEGRIS| Zoro #: G1647527| Mfr #: 3889 56 11

$67.67 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x MNPT
Basic Fitting Material: Metal
Max. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647527 Mfr #: 3889 56 11
Fitting Connection Type: Tube x MNPTBasic Fitting Material: Metal
Max. Pressure: 290 psiTube Fitting Material: 316 Stainless Steel
Specific Fitting Shape: 90 Degrees ElbowPipe Size (Fittings): 1/8"
Hex Size: 13mmTube Size: 1/4"
Basic Fitting Shape: ElbowItem: Compact Elbow, 90 Degrees
Temp. Range: -4 Degrees to 250 Degrees FCountry of Origin (subject to change): France

Description

Compact Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x MNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 13mm, Package Quantity 2

Reviews