90 Elbow, 5/16" or 5/16", Pk2

LEGRIS| Zoro #: G1563055| Mfr #: 3889 08 11

$79.77 /pk

This item ships free. DetailsStandard ground shipping
Details:
Max. Pressure: 290 psi
Tube Fitting Material: 316 Stainless Steel
Hex Size: 13mm

Technical Specifications

Zoro #: G1563055 Mfr #: 3889 08 11
Max. Pressure: 290 psiTube Fitting Material: 316 Stainless Steel
Hex Size: 13mmPipe Size (Fittings): 1/8"
Specific Fitting Shape: 90 Degrees ElbowFitting Connection Type: Tube x MNPT
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Temp. Range: -4 Degrees to 250 Degrees FItem: Compact Elbow, 90 Degrees
Tube Size: 5/16"Country of Origin (subject to change): France

Product Description

Compact Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/8 In., Tube Size 5/16 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 13mm, Package Quantity 2

Product Reviews