WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

90 Elbow, 5/16" or 5/16", Pk2

LEGRIS| Zoro #: G2374504| Mfr #: 3889 08 14

$76.35 /pk

This item ships free. DetailsStandard ground shipping
Details:
Basic Fitting Material: Metal
Temp. Range: -4 Degrees to 250 Degrees F
Fitting Connection Type: Tube x MNPT

Technical Specifications

Zoro #: G2374504 Mfr #: 3889 08 14
Basic Fitting Material: MetalTemp. Range: -4 Degrees to 250 Degrees F
Fitting Connection Type: Tube x MNPTTube Size: 5/16"
Basic Fitting Shape: ElbowItem: Compact Elbow, 90 Degrees
Max. Pressure: 290 psiSpecific Fitting Shape: 90 Degrees Elbow
Pipe Size (Fittings): 1/4"Hex Size: 14mm
Tube Fitting Material: 316 Stainless SteelCountry of Origin (subject to change): France

Product Description

Compact Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/16 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size 14mm, Package Quantity 2

Product Reviews