90 Elbow, Tube 3/16In., Pipe 1/8 In., PK10

LEGRIS| Zoro #: G0720045| Mfr #: 3009 55 11

$45.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Fitting Connection Type: Tube x FNPT
Basic Fitting Material: Plastic and Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0720045 Mfr #: 3009 55 11
Color: BlackFitting Connection Type: Tube x FNPT
Basic Fitting Material: Plastic and MetalMax. Pressure: 290 psi
Tube Fitting Material: Glass Filled Nylon, Nickel Plated BrassSpecial Features: With Thread Sealant
Specific Fitting Shape: 90 Degrees ElbowPipe Size (Fittings): 1/8"
Hex Size: 13mmTube Size: 3/16"
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees
Temp. Range: -4 Degrees to 175 Degrees FCountry of Origin (subject to change): Mexico

Description

Elbow, 90 Degrees , Tube Fitting Material Glass Filled Nylon, Nickel Plated Brass, Fitting Connection Type Tube x FNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 3/16 In., Max. Pressure 290 psi, Color Black, Temp. Range -4 Degrees to 175 Degrees F, Hex Size 13mm, Special Features With Thread Sealant, Package Quantity 10

Reviews