Skip to Main Content
customer-service Help
Legris

90 Street Elbow, 316L SS, 1", BSPP x BSPT

Legris 90 Street Elbow, 316L SS, 1", BSPP x BSPT 1844 34 34
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$142.00
  • Specific Fitting Shape: 90 Degrees Street Elbow
  • Pipe Fitting Material: Stainless Steel
  • Item: 90 Degrees Street Elbow
See full product details
This item ships free.
Total: $142.00

Legris #1844 34 34 Specifications

  • Specific Fitting Shape: 90 Degrees Street Elbow
  • Pipe Fitting Material: Stainless Steel
  • Item: 90 Degrees Street Elbow
  • Connection Type: Threaded
  • Pressure Level: High Pressure (1000-3000 psi)
  • Fitting Shape: Elbow
  • Includes Pre-Applied Thread Sealant: No
  • Threading: BSP
  • Fitting Side A Gender: Female
  • Overall Length: 1 15/16 in
  • Fitting Side A Type: BSPP
  • Pipe Fitting Material & Grade: 316L Stainless Steel
  • Maximum Operating Pressure: 2,176 psi
  • Fitting Side A Nominal Pipe Size: 1 in
  • Fitting Pipe Size: 1 in x 1 in
  • Fitting Material: 316 Stainless Steel
  • Gender: Female, Male
  • Low Lead Compliance Level: Not Compliant
  • Fitting Side B Gender: Male
  • Includes Seal: No
  • Class/Pressure: 2,176 psi
  • Material Grade: 316L
  • Fitting Side B Nominal Pipe Size: 1 in
  • Pipe Fitting Gender: Female Male
  • Fitting Side B Type: BSPT
  • Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Elbow

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Legris #1844 34 34