3/8" Tube x MNPT Nickel Brass Swivel Elbow

LEGRIS| Zoro #: G0302601| Mfr #: 3609 60 14

$7.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x MNPT
Basic Fitting Material: Metal
Max. Pressure: 435 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0302601 Mfr #: 3609 60 14
Fitting Connection Type: Tube x MNPTBasic Fitting Material: Metal
Max. Pressure: 435 psiTube Fitting Material: Nickel Plated Brass
Gasket Material: FKMSpecific Fitting Shape: 90 Degree Swivel Elbow
Pipe Size (Fittings): 1/4"Hex Size: 15mm
Tube Size: 3/8"Basic Fitting Shape: Elbow
Item: Swivel Male ElbowTemp. Range: -4 Degrees to 302 Degrees F
Country of Origin (subject to change): Spain

Description

Swivel Male Elbow, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 15mm

Reviews