Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/8" Tube x MNPT Nickel Brass Swivel Elbow

LEGRIS| Zoro #: G0348205| Mfr #: 3609 60 18

$12.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Basic Fitting Shape: Elbow
Hex Size: 18mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348205 Mfr #: 3609 60 18
Pipe Size (Fittings): 3/8"Basic Fitting Shape: Elbow
Hex Size: 18mmMax. Pressure: 435 psi
Tube Fitting Material: Nickel Plated BrassItem: Swivel Male Elbow
Specific Fitting Shape: 90 Degrees Swivel ElbowTube Size: 3/8"
Gasket Material: FKMBasic Fitting Material: Metal
Fitting Connection Type: Tube x MNPTTemp. Range: -4 Degrees to 302 Degrees F
Country of Origin (subject to change): Spain

Description

Swivel Male Elbow, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 18mm

Reviews