LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

4mm Tube x BSPT Nickel Brass Swivel Male Elbow

LEGRIS| Zoro #: G1282732| Mfr #: 3609 04 13

$10.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -4 Degrees to 302 Degrees F
Max. Pressure: 435 psi
Tube Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1282732 Mfr #: 3609 04 13
Temp. Range: -4 Degrees to 302 Degrees FMax. Pressure: 435 psi
Tube Size: 5/32"Basic Fitting Material: Metal
Hex Size: 14mmFitting Connection Type: Tube x BSPT
Pipe Size (Fittings): 1/4"Tube Fitting Material: Nickel Plated Brass
Specific Fitting Shape: 90 Degrees Swivel ElbowBasic Fitting Shape: Elbow
Gasket Material: FKMItem: Swivel Male Elbow
Country of Origin (subject to change): Spain

Description

Swivel Male Elbow, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x BSPT, Pipe Size (Fittings) 1/4 In., Tube Size 5/32 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 14mm

Reviews