90 Swivel Elbow, Tube To BSPT, 6mm x 1/8"

LEGRIS| Zoro #: G0326523| Mfr #: 3609 06 10

$6.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Pressure: 435 psi
Tube Fitting Material: Nickel Plated Brass
Hex Size: 11mm

Technical Specifications

Zoro #: G0326523 Mfr #: 3609 06 10
Max. Pressure: 435 psiTube Fitting Material: Nickel Plated Brass
Hex Size: 11mmTemp. Range: -4 Degrees to 302 Degrees F
Specific Fitting Shape: 90 Degrees Swivel ElbowPipe Size (Fittings): 1/8"
Gasket Material: FKMFitting Connection Type: Tube x BSPT
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Swivel Male ElbowTube Size: 6mm
Country of Origin (subject to change): Spain

Product Description

Swivel Male Elbow, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x BSPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 11mm

Product Reviews