LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

6mm Tube x BSPT Nickel Brass Swivel Male Elbow

LEGRIS| Zoro #: G1951494| Mfr #: 3609 06 13

$7.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 435 psi
Tube Fitting Material: Nickel Plated Brass
Hex Size: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951494 Mfr #: 3609 06 13
Max. Pressure: 435 psiTube Fitting Material: Nickel Plated Brass
Hex Size: 14mmTemp. Range: -4 Degrees to 302 Degrees F
Specific Fitting Shape: 90 Degrees Swivel ElbowPipe Size (Fittings): 1/4"
Gasket Material: FKMFitting Connection Type: Tube x BSPT
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Swivel Male ElbowTube Size: 6mm
Country of Origin (subject to change): Spain

Description

Swivel Male Elbow, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x BSPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 14mm

Reviews