10mm Tube x BSPT Nickel Brass Swivel Male Elbow

LEGRIS| Zoro #: G0996387| Mfr #: 3609 10 13

$9.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Elbow
Tube Size: 10mm
Tube Fitting Material: Nickel Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996387 Mfr #: 3609 10 13
Basic Fitting Shape: ElbowTube Size: 10mm
Tube Fitting Material: Nickel Plated BrassPipe Size (Fittings): 1/4"
Specific Fitting Shape: 90 Degrees Swivel ElbowMax. Pressure: 435 psi
Hex Size: 15mmFitting Connection Type: Tube x BSPT
Temp. Range: -4 Degrees to 302 Degrees FGasket Material: FKM
Basic Fitting Material: MetalCountry of Origin (subject to change): Spain

Description

Swivel Male Elbow, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x BSPT, Pipe Size (Fittings) 1/4 In., Tube Size 13/32 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 15mm

Reviews