Skip to Main Content
customer-service Help

90 Union Elbow, 316L SS, 1 in, F BSPP

Legris 90 Union Elbow,  316L SS,  1 in,  F BSPP 1843 34 34
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$152.20
  • Pipe Fitting Material: Stainless Steel
  • Item: 90 Degrees Union Elbow
  • Connection Type: Threaded
See full product details
This item ships free.
Total: $152.20

Legris #1843 34 34 Specifications

  • Pipe Fitting Material: Stainless Steel
  • Item: 90 Degrees Union Elbow
  • Connection Type: Threaded
  • Maximum Operating Pressure: 2,176 psi
  • Includes Pre-Applied Thread Sealant: No
  • Class/Pressure: 2,176 psi
  • Threading: BSP
  • Fitting Side B Type: BSPP
  • Fitting Material: 316 Stainless Steel
  • Fitting Side A Nominal Pipe Size: 1 in
  • Fitting Shape: Elbow
  • Pipe Fitting Material & Grade: 316L Stainless Steel
  • Fitting Side A Type: BSPP
  • Gender: Female
  • Overall Length: 2 in
  • Pipe Fitting Gender: Female Female
  • Includes Seal: No
  • Low Lead Compliance Level: Not Compliant
  • Fitting Side A Gender: Female
  • Fitting Pipe Size: 1 in x 1 in
  • Pressure Level: High Pressure (1000-3000 psi)
  • Fitting Side B Nominal Pipe Size: 1 in
  • Material Grade: 316L
  • Fitting Side B Gender: Female
  • Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Elbow

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Legris #1843 34 34