Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2" Push-to-Connect Nickel Brass Union Tee

LEGRIS| Zoro #: G2456325| Mfr #: 3604 62 00

$13.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gasket Material: FKM
Specific Fitting Shape: Adapter
Max. Pressure: 435 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2456325 Mfr #: 3604 62 00
Gasket Material: FKMSpecific Fitting Shape: Adapter
Max. Pressure: 435 psiBasic Fitting Shape: Tee
Fitting Connection Type: TubeBasic Fitting Material: Metal
Tube Fitting Material: Nickel Plated BrassTemp. Range: -4 Degrees to 302 Degrees F
Item: Union TeeTube Size: 1/2"
Country of Origin (subject to change): Spain

Description

Union Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 1/2 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM

Reviews