BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

10mm Push-to-Connect Nickel Brass Union Tee

LEGRIS| Zoro #: G1150082| Mfr #: 3604 10 00

$23.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Union Tee
Specific Fitting Shape: Adapter
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150082 Mfr #: 3604 10 00
Item: Union TeeSpecific Fitting Shape: Adapter
Basic Fitting Material: MetalGasket Material: FKM
Fitting Connection Type: TubeMax. Pressure: 435 psi
Tube Size: 13/32"Basic Fitting Shape: Tee
Temp. Range: -4 Degrees to 302 Degrees FTube Fitting Material: Nickel Plated Brass
Country of Origin (subject to change): Spain

Description

Union Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 13/32 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM

Reviews