1/2" Tube SS Union Tee PK 2

LEGRIS| Zoro #: G1583391| Mfr #: 3804 62 00

$154.92 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Tee
Item: Union Tee
Max. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1583391 Mfr #: 3804 62 00
Basic Fitting Shape: TeeItem: Union Tee
Max. Pressure: 290 psiFitting Connection Type: Tube
Temp. Range: -4 Degrees to 250 Degrees FTube Fitting Material: 316 Stainless Steel
Specific Fitting Shape: AdapterBasic Fitting Material: Metal
Tube Size: 1/2"Country of Origin (subject to change): France

Description

Union Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube, Tube Size 1/2 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size -, Package Quantity 2

Reviews