Adapter, SS, 1/4 In. Tube Sz, 290 PSI, PK2

LEGRIS| Zoro #: G1722506| Mfr #: 3804 56 00

$89.92 /pk

This item ships free. DetailsStandard ground shipping
Details:
Basic Fitting Shape: Tee
Item: Union Tee
Max. Pressure: 290 psi

Technical Specifications

Zoro #: G1722506 Mfr #: 3804 56 00
Basic Fitting Shape: TeeItem: Union Tee
Max. Pressure: 290 psiFitting Connection Type: Tube
Temp. Range: -4 Degrees to 250 Degrees FTube Fitting Material: 316 Stainless Steel
Specific Fitting Shape: AdapterBasic Fitting Material: Metal
Tube Size: 1/4"Country of Origin (subject to change): France

Product Description

Union Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size -, Package Quantity 2

Product Reviews