LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

5/32" Tube SS Union Tee PK 2

LEGRIS| Zoro #: G0571584| Mfr #: 3804 04 00

$56.44 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Fitting Connection Type: Tube
Specific Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0571584 Mfr #: 3804 04 00
Max. Pressure: 290 psiFitting Connection Type: Tube
Specific Fitting Shape: AdapterTube Fitting Material: 316 Stainless Steel
Basic Fitting Shape: TeeTube Size: 5/32"
Basic Fitting Material: MetalTemp. Range: -4 Degrees to 250 Degrees F
Country of Origin (subject to change): France

Description

Union Tee, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube, Tube Size 5/32 In., Max. Pressure 290 psi, Temp. Range -4 Degrees to 250 Degrees F, Hex Size -, Package Quantity 2

Reviews