5/16" Push-to-Connect Nickel Brass Union Tee

LEGRIS| Zoro #: G0945253| Mfr #: 3604 08 00

$7.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube
Basic Fitting Material: Metal
Max. Pressure: 435 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0945253 Mfr #: 3604 08 00
Fitting Connection Type: TubeBasic Fitting Material: Metal
Max. Pressure: 435 psiTube Fitting Material: Nickel Plated Brass
Gasket Material: FKMSpecific Fitting Shape: Union Tee
Pipe Size (Fittings): 5/16"Tube Size: 5/16"
Basic Fitting Shape: TeeItem: Union Tee
Temp. Range: -4 Degrees to 302 Degrees FCountry of Origin (subject to change): Spain

Description

Union Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Pipe Size (Fittings) 5/16 In., Tube Size 5/16 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM

Reviews