Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Adapter, Tube, 5/32", Brass

LEGRIS| Zoro #: G1255423| Mfr #: 3604 04 00

$6.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Fitting Connection Type: Tube
Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255423 Mfr #: 3604 04 00
Basic Fitting Material: MetalFitting Connection Type: Tube
Basic Fitting Shape: TeeMax. Pressure: 435 psi
Tube Fitting Material: BrassItem: Union Tee
Specific Fitting Shape: Tee UnionTemp. Range: -4 Degrees to 302 Degrees F
Country of Origin (subject to change): Spain

Description

Union Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM

Reviews