Branch Tee, 15/32" ODx 3/8" BSPP, PK10

LEGRIS| Zoro #: G0700201| Mfr #: 3198 12 17

$215.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Special Features: With Thread Sealant
Tube Fitting Material: Glass Filled Nylon, Nickel Plated Brass
Hex Size: 20mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0700201 Mfr #: 3198 12 17
Special Features: With Thread SealantTube Fitting Material: Glass Filled Nylon, Nickel Plated Brass
Hex Size: 20mmPipe Size (Fittings): 3/8"
Basic Fitting Shape: TeeBasic Fitting Material: Plastic and Metal
Specific Fitting Shape: Branch TeeTube Size: 15/32"
Max. Pressure: 290 psiFitting Connection Type: Tube
Temp. Range: -4 Degrees to 175 Degrees FItem: Male Branch Tee
Color: BlackCountry of Origin (subject to change): France

Description

Male Branch Tee, Tube Fitting Material Glass Filled Nylon, Nickel Plated Brass, Fitting Connection Type Tube, Pipe Size (Fittings) 3/8 In., Tube Size 15/32 In., Max. Pressure 290 psi, Color Black, Temp. Range -4 Degrees to 175 Degrees F, Hex Size 20mm, Special Features With Thread Sealant, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews