Branch Tee, Tube 3/8", Thread 1/4"

LEGRIS| Zoro #: G1478741| Mfr #: 3608 60 14

$8.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Pressure: 435 psi
Tube Fitting Material: Nickel Plated Brass
Hex Size: 18mm

Technical Specifications

Zoro #: G1478741 Mfr #: 3608 60 14
Max. Pressure: 435 psiTube Fitting Material: Nickel Plated Brass
Hex Size: 18mmTemp. Range: -4 Degrees to 302 Degrees F
Specific Fitting Shape: Branch TeePipe Size (Fittings): 1/4"
Gasket Material: FKMFitting Connection Type: Tube x MNPT
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Item: Male Branch TeeTube Size: 3/8"
Country of Origin (subject to change): Spain

Product Description

Male Branch Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 18mm

Product Reviews