THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/8" Tube x MNPT Nickel Brass Branch Tee

LEGRIS| Zoro #: G2003206| Mfr #: 3608 60 18

$8.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Tube x MNPT
Basic Fitting Material: Metal
Max. Pressure: 435 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003206 Mfr #: 3608 60 18
Fitting Connection Type: Tube x MNPTBasic Fitting Material: Metal
Max. Pressure: 435 psiTube Fitting Material: Nickel Plated Brass
Gasket Material: FKMSpecific Fitting Shape: Branch Tee
Pipe Size (Fittings): 3/8"Hex Size: 18mm
Tube Size: 3/8"Basic Fitting Shape: Tee
Item: Male Branch TeeTemp. Range: -4 Degrees to 302 Degrees F
Country of Origin (subject to change): Spain

Description

Male Branch Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 18mm

Reviews