6mm Tube x Male BSPT Nickel Brass Branch Tee

LEGRIS| Zoro #: G1210666| Mfr #: 3608 06 13

$7.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/4"
Basic Fitting Shape: Tee
Hex Size: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1210666 Mfr #: 3608 06 13
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Tee
Hex Size: 14mmMax. Pressure: 435 psi
Tube Fitting Material: Nickel Plated BrassItem: Male Branch Tee
Specific Fitting Shape: Branch TeeTube Size: 1/4"
Gasket Material: FKMBasic Fitting Material: Metal
Fitting Connection Type: Tube x Male BSPTTemp. Range: -4 Degrees to 302 Degrees F
Country of Origin (subject to change): Spain

Description

Male Branch Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 14mm

Reviews