6mm Tube x Male BSPT Nickel Brass Branch Tee

LEGRIS| Zoro #: G0877326| Mfr #: 3608 06 10

$9.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Male Branch Tee
Max. Pressure: 435 psi
Gasket Material: FKM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877326 Mfr #: 3608 06 10
Item: Male Branch TeeMax. Pressure: 435 psi
Gasket Material: FKMFitting Connection Type: Tube x Male BSPT
Hex Size: 13mmTemp. Range: -4 Degrees to 302 Degrees F
Tube Fitting Material: Nickel Plated BrassTube Size: 1/4"
Basic Fitting Shape: TeeSpecific Fitting Shape: Branch Tee
Basic Fitting Material: MetalPipe Size (Fittings): 1/8"
Country of Origin (subject to change): Spain

Description

Male Branch Tee, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 435 psi, Temp. Range -4 Degrees to 302 Degrees F, Gasket Material FKM, Hex Size 13mm

Reviews